Motion
7100231166

3M
7100231166

Sanding & Finishing Belt - 80 Grit, Aluminum Oxide Material, 21.0000 in Belt Length, 3.0000 in Belt Width
MI ITEM #11381264
MFR #7100231166
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100231166

Sanding & Finishing Belt - 80 Grit, Aluminum Oxide Material, 21.0000 in Belt Length, 3.0000 in Belt Width
MI ITEM #11381264
MFR #7100231166

Mfr description
7100231166 3M CLOTH BELT 340D, 80 X-WEI
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.78/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    21 in
  • Belt Width
    3 in
  • Overall Length
    21.0000 in, 533.40 mm
  • Overall Width
    3.0000 in, 76.20 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    80
  • Package Quantity
    10, 50
  • Product Types
    Cloth Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)