Overview
Mfr description
7000133123 3M DYNATEL PIPE/CABLE LOCAT
- For industrial/occupational use only. Not for consumer sale or use.
- Four active trace frequencies which can be used individually or simultaneously to compensate for varying field conditions. The receiver incorporates passive power and auxiliary frequencies that do not require the use of the transmitter.
- Graphic display to distinguish between targeted cable and other cables in congested area.
- Accurate multi-antenna design for various user-selected locating modes—Directional Peak, Multi-Directional Null, plus a single antenna Special Peak mode for deep depths.
- Directional mode utilizes all-peak antenna design for improved left/right guidance and accurate locates in challenging conditions.
- Compatibility with select GPS/GIS field mapping instruments for real time mapping of electronic markers or pipe and cable facilities.
- Locate, write and read information into the 3M™ iD Electronic Marker System.
Specifications
- Manufacturer Upc Number00051115540158
- Weight30.7 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data