Specifications
Dimensions
- Weight0.429 lb
Details
- ColorBlack
- Hazard TypeSilica
- Manufacturer Upc Number00638060430873
- Mounting TypeBelt-mounted
- Product TypesBelt
- Series/System CompatibilityTR-300+
- UPC_NO00638060430873
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)