Motion
7100232740

3M
7100232740

Sanding & Finishing Belt - 20+ Grit, Ceramic Material, 179.5000 in Belt Length, 12.0000 in Belt Width
Mi Item #11383393
MFR #7100232740
Price$468.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100232740

Sanding & Finishing Belt - 20+ Grit, Ceramic Material, 179.5000 in Belt Length, 12.0000 in Belt Width
Mi Item #11383393
MFR #7100232740

Mfr description
7100232740 3M CUBITRON II CLOTH BELT 9
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.46/each

Specifications

Dimensions

  • Backing Weight
    ZF
  • Belt Length
    179.5000 in
  • Belt Width
    12 in
  • Overall Length
    179.5000 in, 4559.30 mm
  • Overall Width
    12.0000 in, 304.80 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Finishing
  • Backing Material
    Polyester Cloth
  • Color
    Maroon
  • Grit Number
    20+
  • Manufacturer Upc Number
    00638060775899
  • Package Quantity
    100
  • Product Types
    Cloth Belt
  • UPC_NO
    00638060775899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)