Motion
7100107408 3M PELTOR HYGIENE KIT HY45, 10 PAIR/CASE

3M
7100107408 3M PELTOR HYGIENE KIT HY45, 10 PAIR/CASE

3M™ PELTOR™ Hygiene Kit HY45, 10 pair/Case
MI ITEM #11383517
MFR #7100107408 3M PELTOR HYGIENE KIT HY45, 10 PAIR/CASE
Price$42.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100107408 3M PELTOR HYGIENE KIT HY45, 10 PAIR/CASE

3M™ PELTOR™ Hygiene Kit HY45, 10 pair/Case
MI ITEM #11383517
MFR #7100107408 3M PELTOR HYGIENE KIT HY45, 10 PAIR/CASE

Mfr description
7100107408 3M PELTOR HYGIENE KIT HY45,
  • For industrial/occupational use only. Not for consumer sale or use.Replacement ear cushions and foam liners, Replace at least twice a year to maintain consistent protection, hygiene, and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.40/each

Specifications

Dimensions

  • Weight
    0.434 lb

Details

  • Application
    High Noise Environment
  • Color
    Black
  • Manufacturer Upc Number
    07318640067295
  • Minimum Order Quantity
    1
  • Type
    Hygiene Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)