Motion
7010486852 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1 4-.25-.25-.7874 D240

3M
7010486852 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1 4-.25-.25-.7874 D240

3M™ Resin Bond Diamond Wheels and Tools, 1V1 4-.25-.25-.7874 D240 685DN V45
MI ITEM #11384433
MFR #7010486852 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1 4-.25-.25-.7874 D240
List Price$515.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010486852 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1 4-.25-.25-.7874 D240

3M™ Resin Bond Diamond Wheels and Tools, 1V1 4-.25-.25-.7874 D240 685DN V45
MI ITEM #11384433
MFR #7010486852 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1 4-.25-.25-.7874 D240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$515.91/each for your price

Overview

Mfr description
7010486852 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060216408
  • UPC_NO
    00638060216408
  • Long Description
    The 7010486852 3M Resin Bond Diamond Wheel 1V1 Non-Woven & Deburring Wheel features a 4 in wheel diameter, 0.25 in wheel thickness, and 0.7874 in center hole diameter, suitable for fine grinding applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought