Motion
7000050863 3M BETAFINE XL SERIES FILTE

3M HEALTH CARE
7000050863 3M BETAFINE XL SERIES FILTE

3M™ Betafine™ XL Series Filter Cartridge, XL30PP200B0A, 30 in, 20 um ABS, 226/Spear, Silicone, 15/Case
Mi Item #11384615
MFR #7000050863 3M BETAFINE XL SERIES FILTE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000050863 3M BETAFINE XL SERIES FILTE

3M™ Betafine™ XL Series Filter Cartridge, XL30PP200B0A, 30 in, 20 um ABS, 226/Spear, Silicone, 15/Case
Mi Item #11384615
MFR #7000050863 3M BETAFINE XL SERIES FILTE

Mfr description
7000050863 3M BETAFINE XL SERIES FILTE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a range of integral lengths from 9 ¾ to 40 inches, with a wide selection of end treatments to fit common filter housing designs
  • 100% polypropylene materials of construction for chemical and thermal compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 in
  • Weight
    1.425 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)