Overview
Mfr description
7000029420 3M COMMERCIAL SINGLE SYSTEMS
- For industrial/occupational use only. Not for consumer sale or use.
- 9-3/4” drop-in style replacement cartridge
- Provides consistent quality water
- Reduces particulate from incoming water
- For use in drop-in style filtration housings
Specifications
- Overall Length9.75 in
- Weight0.355 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data