Overview
Mfr description
7000029448 3M COMMERCIAL SINGLE SYSTEMS
- For industrial/occupational use only. Not for consumer sale or use.
- 20” large diameter drop-in style replacement cartridge
- Provides consistent quality water
- Reduces particulate from incoming water
- For use in CFS22 or CFS22-1.5 drop-in style filtration housings
Specifications
- Overall Length20 in
- Weight2.6 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data