Motion
7000008839 3M DIAMOND LAPPING FILM 661X , 0.10 MICRON DISC, 8 IN X NH, 25/I

3M
7000008839 3M DIAMOND LAPPING FILM 661X , 0.10 MICRON DISC, 8 IN X NH, 25/I

Diamond Abrasive Material, Green Color
Mi Item #11385814
MFR #7000008839 3M DIAMOND LAPPING FILM 661X , 0.10 MICRON DISC, 8 IN X NH, 25/I
Price$44.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000008839 3M DIAMOND LAPPING FILM 661X , 0.10 MICRON DISC, 8 IN X NH, 25/I

Diamond Abrasive Material, Green Color
Mi Item #11385814
MFR #7000008839 3M DIAMOND LAPPING FILM 661X , 0.10 MICRON DISC, 8 IN X NH, 25/I

Mfr description
7000008839 3M DIAMOND LAPPING FILM 661X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.26/each

Specifications

Dimensions

  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Diamond
  • Color
    Green
  • Manufacturer Upc Number
    00051138719203
  • UPC_NO
    00051138719203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)