Overview
Mfr description
7100236399 STANDARD ABRASIVES UNITIZED
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060776797
- UPC_NO00638060776797
- Long DescriptionThe 7100236399 Standard Abrasives Unitized Slab 631 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material in a Fine grade and features a 15 in x 15 in slab size, designed for surface conditioning.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data