Specifications
Details
- Long DescriptionThe 7100236490 Standard Abrasives Unitized Slab 631 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material in a Fine grade and features a 15 in x 15 in slab size, suitable for blending applications.
- Manufacturer Upc Number00638060776780
- UPC_NO00638060776780
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)