Overview
Mfr description
7100236270 STANDARD ABRASIVES UNITIZED
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060776766
- UPC_NO00638060776766
- Long DescriptionThe 7100236270 Standard Abrasives Unitized Slab 632 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material in a Fine grade and features a 15 in x 15 in slab size, appropriate for deburring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data