Motion
SF505SGAF-DGR

3M
SF505SGAF-DGR

Safety Glasses - Anti-Scratch & Anti-Fog, Brown Lens, Polycarbonate
Mi Item #11388019
MFR #SF505SGAF-DGR
Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF505SGAF-DGR

Safety Glasses - Anti-Scratch & Anti-Fog, Brown Lens, Polycarbonate
Mi Item #11388019
MFR #SF505SGAF-DGR

Mfr description
7100239088 3M SECUREFIT 500 SERIES SF5
  • For industrial/occupational use only. Not for consumer sale or use.3M's innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head; Cuved temples apply pressure to the less sensitive back of the head, instead of the temples, achieving a comfortable fit even during rapid head movement; Sporty design with contemporary lens shape and a sleek profile, Adjustable ratchet temples allow user to adjust the lens for facial features and eyeglass position; SecureFit's flat and flexible temple design combines well with 3M™ Protective Earmuffs, Choose from models with anti-fog/anti-scratch or 3M™ Scotchgard™ Anti-Fog coating; U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm, Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.36/each

Specifications

Dimensions

  • Weight
    1.52 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Integrated sideshields
  • Frame Color
    Olive
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Brown
  • Lens Marking
    Z87+U6X L2.5
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF505SGAF-DGR
  • Manufacturer Upc Number
    50638060430694
  • Series
    500
  • Type
    Safety Glasses
  • UPC_NO
    50638060430694
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)