Overview
Mfr description
7100239195 3M SECUREFIT 500 SERIES SF5
- For industrial/occupational use only. Not for consumer sale or use.3M's innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head; Cuved temples apply pressure to the less sensitive back of the head, instead of the temples, achieving a comfortable fit even during rapid head movement; Sporty design with contemporary lens shape and a sleek profile, Adjustable ratchet temples allow user to adjust the lens for facial features and eyeglass position; SecureFit's flat and flexible temple design combines well with 3M™ Protective Earmuffs, Choose from models with anti-fog/anti-scratch or 3M™ Scotchgard™ Anti-Fog coating; U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm, Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
Specifications
- TypeProtective Eyewear
- Lens ColorGray
- Lens CoatingAnti-Scratch & Anti-Fog
- Lens MaterialPolycarbonate
- Comfort FeaturesPolycarbonate lens
- Lens StyleIndoor/Outdoor
- Frame StyleFrameless
- UV ProtectionYes
- Series500
- Lens MarkingZ87+
- Manufacturer Stock NumberSF502SGAF-BLK-FM
- Manufacturer Upc Number50076308946093
- UPC_NO50076308946093
- Weight2.093 lb
- Additional DetailsAnti-Fog Lenses
- Frame ColorBlack
- Frame Temple MaterialPolycarbonate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data