Overview
Mfr description
7100236603 STANDARD ABRASIVES UNITIZED
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060776872
- UPC_NO00638060776872
- Long DescriptionThe 7100236603 STANDARD ABRASIVES UNITIZED SLAB 921, 808921, A/O MEDIUM, 15 IN X 15 Non-Woven & Deburring Wheel is a unitized slab deburring wheel in 921 series with part number 808921 featuring aluminum oxide abrasive in medium grade and measuring 15 inches by 15 inches, designed for surface blending, edge deburring, and metal finishing applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data