Overview
Mfr description
7100236170 STANDARD ABRASIVES UNITIZED
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060776711
- UPC_NO00638060776711
- Long DescriptionThe 7100236170 STANDARD ABRASIVES UNITIZED SLAB 921, 802921, A/O MEDIUM, 15 IN X 15 Non-Woven & Deburring Wheel is a 921 series unitized slab identified as 802921 composed of medium grade aluminum oxide abrasive with 15 inch by 15 inch dimensions, suitable for general-purpose deburring, surface conditioning, and finishing operations.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data