Motion
7000031577 3M CROSS-ARM MOUNTING BRACKE T MB-5, GALVANIZED STEEL, CABLE O.D

3M
7000031577 3M CROSS-ARM MOUNTING BRACKE T MB-5, GALVANIZED STEEL, CABLE O.D

3M™ Cross-Arm Mounting Bracket MB-5, galvanized steel, Cable O.D. Range of 1.45-1.95 in (37-50 mm), 10 per case
MI ITEM #11388988
MFR #7000031577 3M CROSS-ARM MOUNTING BRACKE T MB-5, GALVANIZED STEEL, CABLE O.D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000031577 3M CROSS-ARM MOUNTING BRACKE T MB-5, GALVANIZED STEEL, CABLE O.D

3M™ Cross-Arm Mounting Bracket MB-5, galvanized steel, Cable O.D. Range of 1.45-1.95 in (37-50 mm), 10 per case
MI ITEM #11388988
MFR #7000031577 3M CROSS-ARM MOUNTING BRACKE T MB-5, GALVANIZED STEEL, CABLE O.D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000031577 3M CROSS-ARM MOUNTING BRACKE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single clamp offers firm holding
  • Can be used in contaminated environments
  • Designed to mount molded rubber terminations
  • Tongue for external attachment
  • Made of corrosion-resistant galvanized steel
  • RoHS 2011/65/EU Compliant

Specifications

  • Manufacturer Upc Number
    00054007082002
  • Minimum Order Quantity
    1
  • Overall Length
    1.45 in
  • Overall Width
    1.95 in
  • Product Types
    Mounting
  • Weight
    0.981 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought