Overview
Mfr description
7000039660 3M PELTOR AIRPLANE PTT ADAP
- For industrial/occupational use only. Not for consumer sale or use.
- For use with select 3M™ PELTOR™ Headsets for reliable and clear communication in noise
- Ruggedized for use in challenging weather conditions
- Switchcraft plug is compatible with most aircraft intercom jacks
- Cable length of 10-20 feet (coiled to stretched)
- PTT button designed for use with either hand and with heavy gloves
- 360° rotatable clip for easy securement to clothes or pushback vehicle
Specifications
- TypePTT Adapter
- Auxiliary InputJ11
- ColorGreen
- Intrinsically Safe StandardNo
- Plug TypeSwitch Craft
- Manufacturer Upc Number07318640042865
- Minimum Order Quantity1
- Product TypesPTT Adapter
- Weight1.029 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data