Motion
7100224039 3M PELTOR FLX2 CABLE FLX2-2 07, 1/4" MONO, 120 EA/CASE

3M
7100224039 3M PELTOR FLX2 CABLE FLX2-2 07, 1/4" MONO, 120 EA/CASE

3M™ PELTOR™ FLX2 Cable FLX2-207, 1/4" Mono, 120 ea/Case
MI ITEM #11389019
MFR #7100224039 3M PELTOR FLX2 CABLE FLX2-2 07, 1/4" MONO, 120 EA/CASE
Price$106.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100224039 3M PELTOR FLX2 CABLE FLX2-2 07, 1/4" MONO, 120 EA/CASE

3M™ PELTOR™ FLX2 Cable FLX2-207, 1/4" Mono, 120 ea/Case
MI ITEM #11389019
MFR #7100224039 3M PELTOR FLX2 CABLE FLX2-2 07, 1/4" MONO, 120 EA/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.02/each

Specifications

Dimensions

  • Weight
    0.186 lb

Details

  • Color
    Black
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    04054596809833
  • Minimum Order Quantity
    1
  • Plug Type
    1/4" Mono
  • Series/System
    FLX2
  • Type
    Cable

Overview

Mfr description
7100224039 3M PELTOR FLX2 CABLE FLX2-2
  • For industrial/occupational use only. Not for consumer sale or use.Coiled polyurethane cable, FLX2 plug for connection to a wide assortment PELTOR headsets, Kevlar® reinforced, Robust and highly flexible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought