Motion
7100219827 3M PELTOR FLX2 CABLE FLX2-2 10, 10M STRAIGHT OPEN END, 60 EA/CAS

3M
7100219827 3M PELTOR FLX2 CABLE FLX2-2 10, 10M STRAIGHT OPEN END, 60 EA/CAS

3M™ PELTOR™ FLX2 Cable FLX2-210, 10m Straight Open End, 60 ea/Case
Mi Item #11389022
MFR #7100219827 3M PELTOR FLX2 CABLE FLX2-2 10, 10M STRAIGHT OPEN END, 60 EA/CAS
Price$233.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100219827 3M PELTOR FLX2 CABLE FLX2-2 10, 10M STRAIGHT OPEN END, 60 EA/CAS

3M™ PELTOR™ FLX2 Cable FLX2-210, 10m Straight Open End, 60 ea/Case
Mi Item #11389022
MFR #7100219827 3M PELTOR FLX2 CABLE FLX2-2 10, 10M STRAIGHT OPEN END, 60 EA/CAS

Mfr description
7100219827 3M PELTOR FLX2 CABLE FLX2-2
  • For industrial/occupational use only. Not for consumer sale or use.Straight polyurethane cable, Open ended cable allows for customization, Cable length of 32.8' (10 m), Kevlar® reinforced, Robust and highly flexible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.24/each

Specifications

Dimensions

  • Weight
    0.189 lb

Details

  • Color
    Black
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    04054596794580
  • Minimum Order Quantity
    1
  • Plug Type
    Non Pertinent
  • Series/System
    FLX2
  • Type
    Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)