Overview
Mfr description
7100236400 STANDARD ABRASIVES UNITIZED
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060776759
- UPC_NO00638060776759
- Long DescriptionThe 7100236400 Standard Abrasives Unitized Slab 732 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material in a Fine grade and features a 15 in x 15 in slab size, suitable for custom fabrication.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data