Overview
Mfr description
7010310502 STANDARD ABRASIVES A/O FLEXI
- For industrial/occupational use only. Not for consumer sale or use.
- Flexible flaps provide excellent finish on flat and contoured surfaces
- Coated abrasive flaps clean and deburr inner diameters and contours
- Produces a linear scratch pattern
- Steel mandrel reduces chatter
- Aluminum oxide cuts quickly and suits ferrous and non-ferrous materials
- Available in a broad range of sizes and grades to suit almost any part
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115426773
- UPC_NO00051115426773
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data