Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010299493 STANDARD ABRASIVES A/O FLEXI BLE FLAP WHEEL 661524, 6 IN X 1-1/2

Standard Abrasives™ A/O Flexible Flap Wheel 661524, 6 in x 1-1/2 in x 1 in 50, 5 per case
MI ITEM #11389411
MFR #7010299493 STANDARD ABRASIVES A/O FLEXI BLE FLAP WHEEL 661524, 6 IN X 1-1/2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7010299493 STANDARD ABRASIVES A/O FLEXI
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible flaps provide excellent finish on flat and contoured surfaces
  • Coated abrasive flaps clean and deburr inner diameters and contours
  • Produces a linear scratch pattern
  • Steel mandrel reduces chatter
  • Aluminum oxide cuts quickly and suits ferrous and non-ferrous materials
  • Available in a broad range of sizes and grades to suit almost any part

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115425349
  • UPC_NO
    00051115425349

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought