Motion
313

3M
313

Packaging Tape - Transparent Color, 35.0 lb/in Tensile Strength
MI ITEM #11389590
MFR #313
Your Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
313

Packaging Tape - Transparent Color, 35.0 lb/in Tensile Strength
MI ITEM #11389590
MFR #313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.67/each(List $14.58)

Overview

Mfr description
7100240701 SCOTCH BOX SEALING TAPE 313,
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Adhesive Material
    Acrylic
  • Applications
    Cold Storage and Tamper Evident,Box Closure,Automated Carton Sealing
  • Backing Material
    Polypropylene Film
  • Color
    Transparent
  • Elongation at Break
    125 %
  • Manufacturer Upc Number
    00638060535301
  • UPC_NO
    00638060535301
  • Tensile Strength
    35.0
  • Thickness
    2.6 mil
  • Material Type
    Polypropylene Film

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought