1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100245636 3M PAPER MASKING TAPE 2214, TAN, 48 MM X 50 M, 5.4 MIL, 24 ROLLS
Masking Tape - 55 m Long, 48 mm Wide, Tan
MI ITEM #
11389609
MFR #
7100245636 3M PAPER MASKING TAPE 2214, TAN, 48 MM X 50 M, 5.4 MIL, 24 ROLLS
Price
$11.24
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Masking and Painters Tape
3M 7100245636 3M PAPER MASKING TAPE 2214, TAN, 48 MM X 50 M, 5.4 MIL, 24 ROLLS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100245636 3M PAPER MASKING TAPE 2214, TAN, 48 MM X 50 M, 5.4 MIL, 24 ROLLS
Masking Tape - 55 m Long, 48 mm Wide, Tan
MI ITEM #
11389609
MFR #
7100245636 3M PAPER MASKING TAPE 2214, TAN, 48 MM X 50 M, 5.4 MIL, 24 ROLLS
Mfr description
7100245636 3M PAPER MASKING TAPE 2214,
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.24
/each
Add to Cart
Specifications
Dimensions
Length
55 m
Weight
0.538 lb
Width
48 mm
Details
Adhesive Material
Rubber
Backing Material
Crepe Paper
Color
Tan
Manufacturer Upc Number
00638060536025
UPC_NO
00638060536025
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items