Motion
7100245643 3M PAPER MASKING TAPE 2214, TAN, 18 MM X 50 M, 5.4 MIL, 48 ROLLS

3M
7100245643 3M PAPER MASKING TAPE 2214, TAN, 18 MM X 50 M, 5.4 MIL, 48 ROLLS

Masking Tape - 55 m Long, 18 mm Wide, Tan
MI ITEM #11389612
MFR #7100245643 3M PAPER MASKING TAPE 2214, TAN, 18 MM X 50 M, 5.4 MIL, 48 ROLLS
Your Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100245643 3M PAPER MASKING TAPE 2214, TAN, 18 MM X 50 M, 5.4 MIL, 48 ROLLS

Masking Tape - 55 m Long, 18 mm Wide, Tan
MI ITEM #11389612
MFR #7100245643 3M PAPER MASKING TAPE 2214, TAN, 18 MM X 50 M, 5.4 MIL, 48 ROLLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.88/each(List $6.76)

Overview

Mfr description
7100245643 3M PAPER MASKING TAPE 2214,
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Crepe Paper
  • Adhesive Material
    Rubber
  • Length
    55 m
  • Width
    18 mm
  • Color
    Tan
  • Manufacturer Upc Number
    00638060536056
  • UPC_NO
    00638060536056
  • Weight
    0.207 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought