Motion
7100236652 3M CUBITRON II HOOKIT CLEA N SANDING FILM DISC 775L, 77554, 80+

3M
7100236652 3M CUBITRON II HOOKIT CLEA N SANDING FILM DISC 775L, 77554, 80+

Sanding Disc - 6.0000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 80+ - 220+ Grit
Mi Item #11389644
MFR #7100236652 3M CUBITRON II HOOKIT CLEA N SANDING FILM DISC 775L, 77554, 80+
Price$15.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100236652 3M CUBITRON II HOOKIT CLEA N SANDING FILM DISC 775L, 77554, 80+

Sanding Disc - 6.0000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 80+ - 220+ Grit
Mi Item #11389644
MFR #7100236652 3M CUBITRON II HOOKIT CLEA N SANDING FILM DISC 775L, 77554, 80+

Mfr description
7100236652 3M CUBITRON II HOOKIT CLEA
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.56/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Intermediate Sanding, Fine Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing, Blending, Coarse Sanding, Deflashing, Finishing
  • Attachment Method
    Hook & Loop
  • Backing Material
    Film
  • Coat Type
    Open
  • Dry or Wet
    Dry
  • Grit Number
    80+ - 220+
  • Manufacturer Upc Number
    00638060775547
  • Material Application
    Shaping, Strip Paint to Metal, AOEM Finish Prep and Repair, Blending, Blending Corners, Coating Removal, Contour Finishing, Defect Removal, Defect Repair and Leveling, Featheredge, Filler Shaping, Fine Featheredge, Flat Areas, Orbital Sanding, Paint Preparation, Paint Removal, Paint Sanding, Paint Stripping, Paint and Lacquer Sanding, Pre-Paint Scuffing, Prepping Metal Prior to Paint, Primer Sanding, Random Orbital Sanding, Refining, Refining Scratches, Scuffing
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00638060775547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)