Motion
2214

3M
2214

3M™ Paper Masking Tape 2214, Tan, 72 mm x 50 m, 5.4 mil, 12 Rolls/Case
Mi Item #11389655
MFR #2214
Price$27.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2214

3M™ Paper Masking Tape 2214, Tan, 72 mm x 50 m, 5.4 mil, 12 Rolls/Case
Mi Item #11389655
MFR #2214

Mfr description
7100245644 3M PAPER MASKING TAPE 2214,
  • For industrial/occupational use only. Not for consumer sale or use.
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.58/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    0.826 lb
  • Width
    72 mm

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Crepe Paper
  • Color
    Tan
  • Manufacturer Upc Number
    00638060536087
  • UPC_NO
    00638060536087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)