Motion
101+

3M
101+

3M™ Value Masking Tape 101+, Tan, 24 mm x 55 m, 5.1 mil, 36 Roll/Case
Mi Item #11389678
MFR #101+
Price$4.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
101+

3M™ Value Masking Tape 101+, Tan, 24 mm x 55 m, 5.1 mil, 36 Roll/Case
Mi Item #11389678
MFR #101+

Mfr description
7100293675 3M VALUE MASKING TAPE 101+,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.75/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    0.308 lb
  • Width
    24 mm

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Crepe Paper
  • Color
    Tan
  • Manufacturer Upc Number
    00689330205448
  • UPC_NO
    00689330205448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)