Overview
Mfr description
7010300997 SCOTCH-BRITE CUT AND POLISH
- For industrial/occupational use only. Not for consumer sale or use.
- Aluminum Oxide mineral cuts fast and sharp for aggressive cleaning and bright finishing
- Available in very fine (VFN) and medium (MED) grades to help achieve desired finishes
- Great for cleaning, deburring, polishing and finishing
- Open web is load resistant, helping to limit buildup of debris so mineral cuts faster, longer
- Conformable nylon fibers respond to surface irregularities without gouging the surface, helping maintain original part geometry
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00076308643294
- UPC_NO00076308643294
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data