Specifications
Details
- Attachment TypeCorded
- Manufacturer Upc Number50076308946895
- Noise Reduction Rating Nrr25 dB
- Plug MaterialSilicone
- Plug ShapeFlanged
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)