Motion
7100231592 3M PELTOR FLEXIBLE BOOM SPE ECH MICROPHONE MT34/1, 10 EA/CASE

3M
7100231592 3M PELTOR FLEXIBLE BOOM SPE ECH MICROPHONE MT34/1, 10 EA/CASE

3M™ PELTOR™ Flexible Boom Speech Microphone MT34/1, 10 ea/Case
Mi Item #11389826
MFR #7100231592 3M PELTOR FLEXIBLE BOOM SPE ECH MICROPHONE MT34/1, 10 EA/CASE
Price$368.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100231592 3M PELTOR FLEXIBLE BOOM SPE ECH MICROPHONE MT34/1, 10 EA/CASE

3M™ PELTOR™ Flexible Boom Speech Microphone MT34/1, 10 ea/Case
Mi Item #11389826
MFR #7100231592 3M PELTOR FLEXIBLE BOOM SPE ECH MICROPHONE MT34/1, 10 EA/CASE

Mfr description
7100231592 3M PELTOR FLEXIBLE BOOM SPE
  • For industrial/occupational use only. Not for consumer sale or use.For use with the 3M™ PELTOR™ WS™ LiteCom Pro III Headsets for reliable and clear communication in noise, Connects directly to internal PCB, Includes a grommet on the cable to secure the cable to the earcup, Ruggedized for use in challenging weather conditions, Fully adjustable flexible boom allows for easy movement and individualized placement, Water and dust-proof (IP68)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.73/each

Specifications

Dimensions

  • Weight
    0.557 lb

Details

  • Color
    Black
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    07318640071292
  • Minimum Order Quantity
    1
  • Plug Type
    PCB
  • Standards Met
    IP68
  • Type
    Microphone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)