Specifications
Dimensions
- Weight1.301 lb
Details
- ApplicationAircraft Pushback
- Auxiliary InputJ11
- ColorBright Yellow
- Intrinsically Safe StandardNo
- Manufacturer Upc Number07318640071285
- Minimum Order Quantity1
- Plug TypeSwitch Craft
- TypePTT Adapter