Overview
Mfr description
7100239893 SCOTCH-BRITE EXL DEBURRING W
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060882016
- UPC_NO00638060882016
- Long DescriptionThe 7100239893 Scotch-Brite EXL Deburring Wheel XL-WL Non-Woven & Deburring Wheel is constructed in an 8S Fine grade and features an 8 in wheel diameter, 3/4 in wheel thickness, and 3 in center hole diameter, ideal for fine deburring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data