Motion
7010331254 STANDARD ABRASIVES ZIRCONIA GP FLAP DISC, 645914, 60, TYPE 29, 4

3M
7010331254 STANDARD ABRASIVES ZIRCONIA GP FLAP DISC, 645914, 60, TYPE 29, 4

Standard Abrasives™ Zirconia GP Flap Disc, 645914, 60, Type 29, 4-1/2 in x 5/8-11, 10 per case
MI ITEM #11390126
MFR #7010331254 STANDARD ABRASIVES ZIRCONIA GP FLAP DISC, 645914, 60, TYPE 29, 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010331254 STANDARD ABRASIVES ZIRCONIA GP FLAP DISC, 645914, 60, TYPE 29, 4

Standard Abrasives™ Zirconia GP Flap Disc, 645914, 60, Type 29, 4-1/2 in x 5/8-11, 10 per case
MI ITEM #11390126
MFR #7010331254 STANDARD ABRASIVES ZIRCONIA GP FLAP DISC, 645914, 60, TYPE 29, 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010331254 STANDARD ABRASIVES ZIRCONIA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flaps offer single-step grinding and blending and may replace grinding wheels and fiber discs
  • Flap construction leaves a smooth finish and resists gouging
  • Zirconia GP material is ideal for low pressure applications
  • Overlapping layers extend durability for prolonged use in industrial operations
  • Cotton backing resists tearing or fraying
  • Phenolic resin plate provides cushion effect for optimal blending and dampens vibration, reducing operator fatigue and tool wear

Specifications

  • Abrasive Material
    Zirconia
  • Manufacturer Upc Number
    00051115432392
  • UPC_NO
    00051115432392
  • Weight
    0.423 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought