Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010369117 STANDARD ABRASIVES A/O FLAP WHEEL 624108, 2-1/2 IN X 1/2 IN X 1/

Standard Abrasives™ A/O Flap Wheel 624108, 2-1/2 in x 1/2 in x 1/4-20 in 120, 10 per inner 100 per case
MI ITEM #11390228
MFR #7010369117 STANDARD ABRASIVES A/O FLAP WHEEL 624108, 2-1/2 IN X 1/2 IN X 1/

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7010369117 STANDARD ABRASIVES A/O FLAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flaps provide coverage on contoured or radiused surfaces
  • Coated abrasive flaps provide aggressive stock removal, blending, finishing and cleaning
  • Produces a straight line finish
  • Steel mandrel reduces chatter and operator fatigue
  • Aluminum oxide cuts quickly and suits ferrous and non-ferrous materials
  • Available in a broad range of sizes and grades to suit almost any part

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115426537
  • UPC_NO
    00051115426537

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought