Motion
7010369142 STANDARD ABRASIVES A/O FLAP WHEEL 635406, 3-1/2 IN X 1 IN X 5/8

3M
7010369142 STANDARD ABRASIVES A/O FLAP WHEEL 635406, 3-1/2 IN X 1 IN X 5/8

Standard Abrasives™ A/O Flap Wheel 635406, 3-1/2 in x 1 in x 5/8 in 80, 10 per case
MI ITEM #11390233
MFR #7010369142 STANDARD ABRASIVES A/O FLAP WHEEL 635406, 3-1/2 IN X 1 IN X 5/8
List Price$50.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010369142 STANDARD ABRASIVES A/O FLAP WHEEL 635406, 3-1/2 IN X 1 IN X 5/8

Standard Abrasives™ A/O Flap Wheel 635406, 3-1/2 in x 1 in x 5/8 in 80, 10 per case
MI ITEM #11390233
MFR #7010369142 STANDARD ABRASIVES A/O FLAP WHEEL 635406, 3-1/2 IN X 1 IN X 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.68/each for your price

Overview

Mfr description
7010369142 STANDARD ABRASIVES A/O FLAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flaps provide coverage on contoured or radiused surfaces
  • Coated abrasive flaps provide aggressive stock removal, blending, finishing and cleaning
  • Produces a straight line finish
  • Steel mandrel reduces chatter and operator fatigue
  • Aluminum oxide cuts quickly and suits ferrous and non-ferrous materials
  • Available in a broad range of sizes and grades to suit almost any part

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115427244
  • UPC_NO
    00051115427244

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text