Overview
Mfr description
7010369151 STANDARD ABRASIVES A/O FLAP
- For industrial/occupational use only. Not for consumer sale or use.
- Flaps provide coverage on contoured or radiused surfaces
- Coated abrasive flaps provide aggressive stock removal, blending, finishing and cleaning
- Produces a straight line finish
- Steel mandrel reduces chatter and operator fatigue
- Aluminum oxide cuts quickly and suits ferrous and non-ferrous materials
- Available in a broad range of sizes and grades to suit almost any part
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115427503
- UPC_NO00051115427503
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data