Motion
7010310114 STANDARD ABRASIVES BUFF AND BLEND HS-F DISC, 862210, 2 IN X 1/8

3M
7010310114 STANDARD ABRASIVES BUFF AND BLEND HS-F DISC, 862210, 2 IN X 1/8

Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #11390247
MFR #7010310114 STANDARD ABRASIVES BUFF AND BLEND HS-F DISC, 862210, 2 IN X 1/8
List Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310114 STANDARD ABRASIVES BUFF AND BLEND HS-F DISC, 862210, 2 IN X 1/8

Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #11390247
MFR #7010310114 STANDARD ABRASIVES BUFF AND BLEND HS-F DISC, 862210, 2 IN X 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.70/each for your price

Overview

Mfr description
7010310114 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength ˝Fluffy˝ (HS-F) Buff and Blend material delivers outstanding results for off-hand and automated finishing processes
  • Rigid, durable construction accomplishes edge breaking, deburring and finishing edges and welds
  • Recommended for very fine high luster, satin finishing, and other decorative finishes
  • Produces consistent, smear-free satin finishes on brass, stainless steel, aluminum, chrome and nickel plated hardware or fixtures
  • Dense, stiff construction withstands high pressure without folding over or tearing, improving productivity
  • Aluminum Oxide mineral cuts sharp, helps produce a consistent scratch pattern, and works well on ferrous and non-ferrous metals
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive and prolonging service life
  • Center hole discs come in a range of small to large sizes to fit many different machines or project specifications

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Overall Diameter
    2 in
  • Manufacturer Upc Number
    00051115359552
  • UPC_NO
    00051115359552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought