Motion
7010330790 STANDARD ABRASIVES SURFACE C ONDITIONING GP DISC, 842337, 2 IN C

3M
7010330790 STANDARD ABRASIVES SURFACE C ONDITIONING GP DISC, 842337, 2 IN C

Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #11390249
MFR #7010330790 STANDARD ABRASIVES SURFACE C ONDITIONING GP DISC, 842337, 2 IN C
List Price$3.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330790 STANDARD ABRASIVES SURFACE C ONDITIONING GP DISC, 842337, 2 IN C

Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #11390249
MFR #7010330790 STANDARD ABRASIVES SURFACE C ONDITIONING GP DISC, 842337, 2 IN C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.42/each for your price

Overview

Mfr description
7010330790 STANDARD ABRASIVES SURFACE C
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending, coating removal, finishing, and light deburring
  • Aluminum Oxide on GP material provides high initial and extended cut rate
  • Best material when low contact pressure and load resisting are required
  • Most efficient on ferrous materials on both flat and contoured surfaces
  • Available with Hook and Loop attachment

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Overall Diameter
    2 in
  • Manufacturer Upc Number
    00051115357060
  • UPC_NO
    00051115357060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought