Motion
7010301208 STANDARD ABRASIVES SURFACE C ONDITIONING GP DISC, 842339, 2 IN V

3M
7010301208 STANDARD ABRASIVES SURFACE C ONDITIONING GP DISC, 842339, 2 IN V

Aluminum Oxide Abrasive Material, Blue Color
Mi Item #11390251
MFR #7010301208 STANDARD ABRASIVES SURFACE C ONDITIONING GP DISC, 842339, 2 IN V
Price$2.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010301208 STANDARD ABRASIVES SURFACE C ONDITIONING GP DISC, 842339, 2 IN V

Aluminum Oxide Abrasive Material, Blue Color
Mi Item #11390251
MFR #7010301208 STANDARD ABRASIVES SURFACE C ONDITIONING GP DISC, 842339, 2 IN V

Mfr description
7010301208 STANDARD ABRASIVES SURFACE C
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending, coating removal, finishing, and light deburring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.94/each

Specifications

Dimensions

  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Upc Number
    00051115357046
  • UPC_NO
    00051115357046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)