Motion
7010310781 STANDARD ABRASIVES ZIRCONIA AP TYPE 27 GIANT FLAP DISC, 648948,

3M
7010310781 STANDARD ABRASIVES ZIRCONIA AP TYPE 27 GIANT FLAP DISC, 648948,

Standard Abrasives™ Zirconia AP Type 27 Giant Flap Disc, 648948, 4-1/2 in x 7/8 in 40, 10 per case
MI ITEM #11390263
MFR #7010310781 STANDARD ABRASIVES ZIRCONIA AP TYPE 27 GIANT FLAP DISC, 648948,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310781 STANDARD ABRASIVES ZIRCONIA AP TYPE 27 GIANT FLAP DISC, 648948,

Standard Abrasives™ Zirconia AP Type 27 Giant Flap Disc, 648948, 4-1/2 in x 7/8 in 40, 10 per case
MI ITEM #11390263
MFR #7010310781 STANDARD ABRASIVES ZIRCONIA AP TYPE 27 GIANT FLAP DISC, 648948,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010310781 STANDARD ABRASIVES ZIRCONIA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flaps offer single-step grinding and blending and may replace grinding wheels and fiber discs
  • Flap construction leaves a smooth finish and resists gouging
  • Zirconia AP material offers excellent versatile performance on many different applications requiring low to medium pressure
  • Overlapping layers extend durability for prolonged use in industrial operations
  • Poly-cotton backing resists tearing or fraying
  • Phenolic resin plate provides cushion effect for optimal blending and dampens vibration, reducing operator fatigue and tool wear

Specifications

  • Abrasive Material
    Zirconia
  • Manufacturer Upc Number
    00051141536804
  • UPC_NO
    00051141536804
  • Weight
    0.291 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text