Motion
R481613972

AVENTICS
R481613972

TM5 TaskMaster Air Cylinder - 4" bore, 2.25" stroke, 1" rod, 3/4-16 UNF Male rod end, 3/8 NPTF ports and cushion adjustments at position 1
MI ITEM #11390277
MFR #R481613972
List Price$371.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R481613972

TM5 TaskMaster Air Cylinder - 4" bore, 2.25" stroke, 1" rod, 3/4-16 UNF Male rod end, 3/8 NPTF ports and cushion adjustments at position 1
MI ITEM #11390277
MFR #R481613972

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$371.14/each for your price

Overview

Mfr description
R481613972 4X2.25 P-CMX5-TMC3/4-16M-BAS
  • Adjustable Pneumatic Cushioning with integrated Bumper, Magnetic Piston

Specifications

  • Cylinder Type
    NFPA-Compatible
  • Rod Type
    Single Rod
  • Bore Diameter
    4 in
  • Additional Details
    Aluminum Profile Design, TM-8 TaskMaster compatible
  • Stroke
    2.25 in
  • Rod Gender
    Male
  • Rod - Thread Size
    3/4-16 UNF Male
  • Port Size
    3/8 NPTF
  • Cushion Type
    Pneumatic and Elastic Bumper Both Ends
  • Series
    TaskMaster TM5
  • Options Included
    Sensor Ready, Adjustable Cushions, Bumpers
  • Locking Position
    Without Lock
  • Auto-Switch
    Aventics ST6 (example: R412022869 reed w/ 3 meter cable)
  • Number of Switches
    Optional - See Aventics ST6 Series
  • Operating Temperature Range
    -10 to 165 °F
  • Port Gender
    Female
  • Port Thread Standard
    NPTF
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    UNF
  • Rod Size
    1 in
  • Body Material
    Aluminum
  • Sensor Type
    Not required
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    20 psi
  • Operating Pressure Range
    20 psi - 145 psi
  • Push Force At 100 Psi
    1257 lb
  • Pull Force At 100 Psi
    1178 lb
  • Standards Met
    NFPA
  • Overall Width
    4.50 in
  • Fluid Type
    Compressed Air
  • Mounting Type
    MX5 Sleeve Nut Mounting
  • Seal Kit
    R432040912
  • Rod Clevis
    R432041713
  • Rod Eye
    R433012611
  • Flange Mount - MF1/MF2
    R432013396
  • Clevis Mount Detachable Mp2
    R432013402 Aluminum - Includes Pivot Pin, R432008308 Steel - Includes Pivot Pin
  • Sperical Rod Eye
    Not available for this rod end option
  • Eye Mount - MP4 (Plain)
    R432013400
  • Foot Mounts - MS1
    R432013634
  • Foot Mounts - MS2
    R432013651
  • Trunnion Mounting Kit Mt2
    R432013516
  • Trunnion Mounting Kit Mt1
    R432013516
  • Tie Rod Kit - MX4
    R432013688 (use 1 pc)
  • Tie Rod Kit - MX3
    R432013688 (use 1 pc)
  • Tie Rod Kit - MX2
    R432013688 (use 1 pc)
  • Tie Rod Kit - MX1
    R432013688 (use 2 pc)
  • Flexible Spherical Coupling
    R433032615
  • Alignment Coupler Floating Joint
    R433032615
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought