Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010331399 STANDARD ABRASIVES ZIRCONIA RESIN FIBER DISC, 530093, 4-1/2 IN X

Fibre Grinding Discs - Zirconia Abrasive Material
MI ITEM #11390332
MFR #7010331399 STANDARD ABRASIVES ZIRCONIA RESIN FIBER DISC, 530093, 4-1/2 IN X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7010331399 STANDARD ABRASIVES ZIRCONIA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Suitable for removing imperfections, gates, risers, and parting lines on ferrous or exotic metals such as super alloys, high-strength stainless steel and cobalt
  • Premium zirconia alumina grain provides durability and faster, more aggressive cutting action than aluminum oxide
  • Stiff, 30 mil fibre backing supports stock removal and medium to high-pressure weld leveling
  • Heavy backing and resin bond provide superior grain support for prolonged operations
  • 7/8˝ center hole disc mounts to a right angle grinder

Specifications

  • Abrasive Material
    Zirconia
  • Overall Diameter
    4.5 in
  • Manufacturer Upc Number
    00051115334528
  • UPC_NO
    00051115334528

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought