Motion
7010330848 STANDARD ABRASIVES SURFACE C ONDITIONING RC BELT 888127, 1 IN X

3M
7010330848 STANDARD ABRASIVES SURFACE C ONDITIONING RC BELT 888127, 1 IN X

Standard Abrasives™ Surface Conditioning RC Belt 888127, 1 in x 18 in MED, 10 per case
Mi Item #11390340
MFR #7010330848 STANDARD ABRASIVES SURFACE C ONDITIONING RC BELT 888127, 1 IN X
Price$21.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330848 STANDARD ABRASIVES SURFACE C ONDITIONING RC BELT 888127, 1 IN X

Standard Abrasives™ Surface Conditioning RC Belt 888127, 1 in x 18 in MED, 10 per case
Mi Item #11390340
MFR #7010330848 STANDARD ABRASIVES SURFACE C ONDITIONING RC BELT 888127, 1 IN X

Mfr description
7010330848 STANDARD ABRASIVES SURFACE C
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Excellent starting point for finishing stainless steel to a #4 finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.04/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115363986
  • UPC_NO
    00051115363986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)