Motion
7000049031 SCOTCH  HIGH PERFORMANCE MAS KING TAPE 214, TAN, 5/8 IN X 180 YD

3M
7000049031 SCOTCH HIGH PERFORMANCE MAS KING TAPE 214, TAN, 5/8 IN X 180 YD

Scotch ® High Performance Masking Tape 214, Tan, 5/8 in x 180 yd, 14 per case
Mi Item #11390442
MFR #7000049031 SCOTCH HIGH PERFORMANCE MAS KING TAPE 214, TAN, 5/8 IN X 180 YD
Price$356.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000049031 SCOTCH HIGH PERFORMANCE MAS KING TAPE 214, TAN, 5/8 IN X 180 YD

Scotch ® High Performance Masking Tape 214, Tan, 5/8 in x 180 yd, 14 per case
Mi Item #11390442
MFR #7000049031 SCOTCH HIGH PERFORMANCE MAS KING TAPE 214, TAN, 5/8 IN X 180 YD

Mfr description
7000049031 SCOTCH HIGH PERFORMANCE MAS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Exceptional non-staining performance on copper, silver and other metals
  • High temperature resistance for paint-bake applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.11/each

Specifications

Dimensions

  • Weight
    0.865 lb

Details

  • Color
    Beige
  • Manufacturer Upc Number
    00051115176005
  • UPC_NO
    00051115176005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)