Motion
42114
6485 Khaki Heather Multi-Band
MI ITEM #11393627
MFR #42114
Your Price$10.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6485 Khaki Heather Multi-Band
MI ITEM #11393627
MFR #42114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.36/each(List $10.61)

Overview

Mfr description
6485 KHAKI HEATHER MULTI-BAND
  • The Chill-Its® 6485 Multi-Band offers head and face protection from the sun, dust and flying debris. Plus, it features moisture-wicking technology to absorb sweat and wick moisture away. This multi-band features supremely versatile performance fabric with a multitude of uses and ways to wear. HOW TO WEAR This PPE safety headwear is incredibly versatile. The soft, stretchable knit material allows the multi-band to be worn in several different ways “ wear as a cooling headband, neck gaiter, face mask or face covering, hat, dew rag and more. It can also be worn under a hard hat to wick moisture on hot days. Anti-Odor treatment keeps it fresh all day long. Hang dry or machine wash as needed. Great for construction, landscaping, roofing, or anybody working in the heat. It can also be used to keep cool and reduce the risk of heat stress while gardening, hiking, playing sports and more.

Specifications

  • Description
    6485 Khaki Heather Multi-Band
  • Color
    Khaki Heather
  • Product Line
    Chill-Its
  • Group & Class
    Cooling
  • Includes
    1 Neck Gaiter
  • Series
    Absorptive
  • UPC_NO
    720476421146
  • Country of Origin
    CHN
  • Height
    1.5 in
  • Length
    10.25 in
  • Weight
    0.09 lb
  • Width
    9.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought