Specifications
Details
- Additional ApplicationsOpen Gears
- ApplicationOpen Gear
- Base MaterialMineral Oil
- Base TypeMineral Oil
- Formula TypeMineral
- Lubricant TypeGear Oil
- Max Operating Temperature232 °C, 450 °F
- Min Operating Temperature-9 °C, 15 °F
- Product TypeGear Oil
- SeriesGear Shield
- Temperature Range-9 to 129 °C, 15 to 265 °F
- Trade Name/NumberGear Shield
- TypeGear Oil
- Working Temperature15 to 265 °F;-9 to 129 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)