Specifications
Dimensions
- Container Size/TypePerma Lubricator
Details
- Additional ApplicationsCentralized Systems, Open Gears
- Additives IncludedExtreme Pressure
- ApplicationGear
- Base MaterialMineral Oil
- Base TypeMineral Oil
- Container Capacity120 cc
- Film TypeAdhesive
- Formula TypeMineral
- Lubricant FilmAdhesive
- Lubricant TypeGear Oil
- Max Operating Temperature177 °C, 350 °F
- Measurement StandardASTM
- Min Operating Temperature-9 °C, 15 °F
- Product TypeGear Oil
- SeriesGear Shield
- Temperature Range-9 to 177 °C, 15 to 350 °F
- Trade Name/NumberGear Shield
- TypeGear Oil
- Working Temperature15 to 350 °F;-9 to 177 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)